Beli magnetic nut setter di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- BRANCH Magnetic Nut Setteratribut:
- Nut Diameter (mm): 8
- SUNEX SAE Deep Impact Socket Setatribut:
- Item: SAE Dp Impct Socket,3/4inchDr,6Pt
- UNSPSC: 31160000
- Sellery Magnetic Nut SetterDeskripsi:> Chrome vanadium steel> Fits for power electric tool, air tool and bit holder screwdriveratribut:
- Size: 8 mm
- Drive: 1/4 inch
- TEKIRO Hexagonal Bit Socket (Mata Sock Hexagonal)Deskripsi:TEKIRO MAGNETIC HEx NUT 6x65 MM / MATA ROOFING / ALAT PERKAKASKODE : SD-MH1406ORIGINAL TEKIROTekiro Magnetic Hex Nut Biasa sering digunakan pada pengerjaan pamsangan baja ringan / besi hollo.Fungsi : Untuk memasang dan melepas nut/baut denga ukuran 6mmMaterial : Chrome VanadiumDimensi : 65mm 11mm 6mmatribut:
- Material: Chrome Vanadium
- INGCO Bit Socket Nut Set Magnetic (Mata Sock Magnetik)Deskripsi:INGCO 3-Pcs Magnetic Nut (10 mm) // Adapter Converter Kunci Sok Mata Bor Roofing Rofing Rufingatribut:
- Shank (inch): Hex 1/4
- Length (mm): 65
- Material: 50BV30
- JTC Star Combination Setatribut:
- Drive Size: 3/8\"
- Number of Pieces: 41
- Kennedy Resistant Socket Set 1/2inch Sq Dr 16-Pce Al-BrDeskripsi:Socket Set 1/2 Inch Square Drive Sockets: 10, 11, 12, 14, 17, 19, 22, 24, 27, 30 and 32mm. Accessories: 250mm ratchet wrench, 250mm sliding T-handle, 400mm speed brace, 125 and 250mm socket extensions. Spark-resistant tools are used to eliminate the chances of accidental fires or explosions in potentially combustible or explosive environments. They resist the sparks that a standard tool could potentially create when striking hard surfaces. The use of spark resistant tools is essential in many industrial applications such as petroleum and chemical manufacturing, spray booth operations, the marine industry, the mining industry, the paper industries, or any location where flammable vapours or combustible residues are present. Aluminium-bronze spark resistant safety tools are manufactured to 25HRC and offer a breaking strain of 75 - 85kgf/mm2. Spark-resistant tools must be maintained with special care. Frequent cleaning/re-dressing to remove ferrous particles or contaminants, which may impair the spark-resistant properties, is essential.atribut:
- Weight Each: 4.50kg
- Material: Aluminium Bronze
- Number of Pieces: 17
- Part Number: KEN5757500K
- Startools 1/2inch Dr. Socket Clip & HolderDeskripsi:• Double sided for efficient use of space• Holds up to 10, 3/8″ drive sockets• Carry in tool boxatribut:
- Length (mm): 180
- KING TONY Square Head Socket Rail Setatribut:
- Set Contents: Square Sockets 4014M: RB8, RB9.5, RB10, RB10.5, RB12, RB12.7, RB13.5, RB19), 8740908
- Socket Rail (mmL): 230
- Startools 1/2inch Dr. 6PT Deep Impact Socket SetDeskripsi:• Made of CR-MO Chrome Molybdenum Steel• Set of common size deep impact sockets• Packed in impact resistance molded carry caseatribut:
- Size (mm): 10, 12, 13, 14, 15, 17, 19, 21, 22, 24
- KING TONY Star Socket Setatribut:
- Set Contents: (Star Socket 4375M: E10, E12, E14, E16, E18, E20), 8740906
- KING TONY Ratchet Screwdriver & Socket SetDeskripsi:Set Contents: (Flathead 1025S: 3.0, 4.0, 4.5, 5.0, 5.5, 6.0, 6.5, 8.0), (Philips 1025P: PH0, PH1, PH2, PH3), ( Philips 1025Z: PZ0, PZ1, PZ2, PZ3), (Torx 1025T: T10, T15, T20, T25, T27, T30, T40), (Hex 1025H:H2, H2.5, H3, H4, H5, H6, H8), (Torx 1025U: T10H, T15H, T20H, T25H, T27H, T30H, T40H), (Square head: RB1, RB2), 7702-25, 750-60, (Hex 2335M: 4, 4.5, 5, 5.5, 6, 7, 8, 9, 10, 11, 12, 13, 14), 2166DFatribut:
- Blow Case Size (mm): 260x160x64 (0.094 cuft)
- Startools 1inch Dr. 12PT Hand Socket (Mata Sock)Deskripsi:Hand Socket 12 PT adalah kunci shock yang memiliki 12 sisi di bagian dalamnya. Desain ini memastikan cengkeraman yang kuat dan distribusi gaya yang merata, sehingga memudahkan pekerjaan Anda.Kunci shock ini berfungsi untuk membongkar pasang, mengendurkan, dan mengencangkan mur serta baut dengan aman dan tepat, sehingga mengurangi risiko kerusakan atau kegagalan mekanis.Startools menghadirkan Hand Socket 12 PT yang terbuat dari material baja Chrome Vanadium 31CrV 3 yang kokoh, sehingga memberikan performa terbaik dan awet untuk penggunaan jangka panjangHand Socket ideal untuk para profesionalHand Socket 12 PT dari Startools dirancang khusus untuk memenuhi kebutuhan para profesional yang memerlukan alat yang andal dan berkualitas tinggi. Alat ini menawarkan kekuatan dan ketahanan yang luar biasa, menjadikannya pilihan ideal untuk berbagai profesi, seperti mekanik, teknisi, pengrajin, kontraktor, dll.Dengan Hand Socket 12 PT dari Startools, Anda akan mendapatkan alat yang tangguh, awet, dan dirancang untuk memberikan hasil terbaik setiap kali digunakan.
- APR Socket Wrench (Set Kunci Sok)Deskripsi:Merk APR TYPE AP102 JAUH LEBIH KUAT DARI TEKIROkunci sok socket set 12 pcs box besi kunci pas ratchet 1/2 inch kunci toris extention bar wrench set bahan chrome vanadium 8-24mm mata sokProduct : 1/2 inch 6pt 12pcs mata sokUkuran: 10 pcs soket diameter: 8mm, 10mm, 12mm, 13mm, 14mm, 15mm, 17mm, 19mm, 22mm, 24mmEkstensi batang panjang: 100mm1. Nyaman di gunakan dan dibawa kemana mana2. Pegangan rachet handle empuk dan nyaman3. Bahan baja vanadium krom4. Pabrikasi dengan metode drop-forging untuk meningkatkan kekerasan kunci.5. Kekerasan tinggi, kinerja stabil dan umur panjang.6. Mudah disimpan dan dibawa.7. Special bending rod sleeve for auto repair, high temperature quenching / strong and durable / easy to carry.8. The sleeve is smelted into steel, bring out strong torque===================================================Unit dan kelengkapan sesuai gambar
- BOSCH Bit Screwdriver PH2 10p (Mata Obeng)Deskripsi:Bit with excellent durability.For GTB18V cordless screwdriver, used by attaching to the bit folder.atribut:
- Dimensions (Length L x Width W x Height H) (mm): 6.35x25x6.35
- Mass (g): 55
- Overall Length (mm): 25
- Quantity: 10
- Tip Shape: (+)PH2
- Tip Size: PH2
- Koken 3/8 sq. 6-Point Impact Deep Socketatribut:
- Input Drive (mm): 9.5
- Total Length (mm): 80
- Finishing Material: Chromium Molybdenum Steel (SCM435)
Daftar Harga magnetic nut setter Terbaru October 2026
| K55 Magnetic Nut Setter | Rp17.900 |
| BRANCH Magnetic Nut Setter | Rp23.900 |
| SUNEX SAE Deep Impact Socket Set | Rp26.999.900 |
| Sellery Magnetic Nut Setter | Rp139.900 |
| TEKIRO Hexagonal Bit Socket (Mata Sock Hexagonal) | Rp77.900 |
| INGCO Bit Socket Nut Set Magnetic (Mata Sock Magnetik) | Rp41.900 |
| JTC Star Combination Set | Rp2.099.900 |
| Kennedy Resistant Socket Set 1/2inch Sq Dr 16-Pce Al-Br | Rp27.999.900 |
| Grip-on Swing Arm T Socket | Rp93.900 |
| Startools 1/2inch Dr. Socket Clip & Holder | Rp87.900 |
Data diperbarui pada 08/10/2026 (Harga belum termasuk PPN)























































































































































/aoP101000384-2.jpg)
/cpP105718457-2.jpg)









/etP111712533-1.jpg)
/c7P111580439-1.jpg)
/i9P114219657-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)